- 203 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Bore Dia. [Max] | 2.188 in |
| Screw Conveyor Compatible | No |
| Input Speed [Max] | 2083 rpm |
| Bore Length | 9.21 in |
| Ratio | 15:1 |
| Input Style | Solid Shaft |
| Nominal Ratio | 15 |
| Housing Material | Cast Iron |
| Component Type | Gearbox |
| Sheave Dia. [Min] | 4 in |
| AGMA Unit Size | 203 |
| Reduction Type | Double Stage |
| Input Shaft Diameter | 1.25 in |
| Output Style | Hollow Bore |
| Actual Ratio | 14.88 |
| Seal Type | Double-Lip Contact |
| Bushing Required | Yes |
| Depth | 11.55 in |
| Weight | 95.67 LB |
| EAN or UPC | 782477848100 |

