- Cast Iron Housing Material
- 7.66 in Bore Length
- Double Stage Reduction Type
| Bore Length | 7.66 in |
| Component Type | Gearbox |
| Bushing Required | No |
| Nominal Ratio | 25 |
| Output Style | Hollow Bore |
| AGMA Unit Size | 203 |
| Depth | 10.75 in |
| Input Shaft Diameter | 1.25 in |
| Input Speed [Max] | 2100 rpm |
| Seal Type | Double-Lip Contact |
| Ratio | 25:1 |
| Reduction Type | Double Stage |
| Screw Conveyor Compatible | No |
| Actual Ratio | 24.71 |
| Bore Dia. [Max] | 2.438 in |
| Housing Material | Cast Iron |
| Input Style | Solid Shaft |
| Type | Flange Mount |
| Sheave Dia. [Min] | 4 in |
| Weight | 140.0 LB |
| EAN or UPC | 782477848308 |

