- 207 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Bore Length | 9.98 in |
| Input Style | Solid Shaft |
| AGMA Unit Size | 207 |
| Depth | 13.42 in |
| Ratio | 15:1 |
| Seal Type | Double-Lip Contact |
| Sheave Dia. [Min] | 4.6 in |
| Input Shaft Diameter | 1.438 in |
| Screw Conveyor Compatible | No |
| Nominal Ratio | 15 |
| Reduction Type | Double Stage |
| Bore Dia. [Max] | 2.438 in |
| Actual Ratio | 15.13 |
| Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Speed [Max] | 2118 rpm |
| Bushing Required | Yes |
| Output Style | Hollow Bore |
| Weight | 145.0 LB |
| EAN or UPC | 782477848438 |

