- Size 400 Torque Arm Shaft Mounted Speed Reducer
- 25:1 Ratio
- Taper Bushed
| Drive Type | Torque Arm |
| Ratio | 25:1 |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Mfr. Unit Size | TXT4 |
| Output (Shaft or Bore) Size | N/A |
| Input Shaft | 1 7/16 in |
| Box Width | 6 1/8 in |
| AGMA Unit Size | 207 |
| Installed Options | N/A |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Box Height | 15 1/8 in |
| Output Style | Taper Bushed |
| Box Length | 10 3/8 in |
| Weight | 145.0 LB |
| EAN or UPC | 782475689385 |

