- Cast Iron Housing Material
- 8.66 in Bore Length
- Double Stage Reduction Type
| Input Speed [Max] | 1925 rpm |
| Sheave Dia. [Min] | 5.4 in |
| Housing Material | Cast Iron |
| Depth | 13.03 in |
| Bore Length | 8.66 in |
| Component Type | Gearbox |
| Actual Ratio | 15.4 |
| Input Style | Solid Shaft |
| Input Shaft Diameter | 1.938 in |
| Bushing Required | No |
| Output Style | Hollow Bore |
| Reduction Type | Double Stage |
| Nominal Ratio | 15 |
| Type | Flange Mount |
| Bore Dia. [Max] | 2.938 in |
| Seal Type | Double-Lip Contact |
| Screw Conveyor Compatible | No |
| Ratio | 15:1 |
| AGMA Unit Size | 215 |
| Weight | 207.0 LB |
| EAN or UPC | 782477848704 |

