- Cast Iron Housing Material
- 10.52 in Bore Length
- Double Stage Reduction Type
| Sheave Dia. [Min] | 5.4 in |
| Seal Type | Double-Lip Contact |
| Housing Material | Cast Iron |
| Screw Conveyor Compatible | No |
| Bushing Required | Yes |
| Component Type | Gearbox |
| Input Shaft Diameter | 1.938 in |
| Reduction Type | Double Stage |
| Output Style | Hollow Bore |
| Ratio | 25:1 |
| AGMA Unit Size | 215 |
| Nominal Ratio | 25 |
| Depth | 13.96 in |
| Actual Ratio | 25.56 |
| Input Speed [Max] | 2044 rpm |
| Bore Dia. [Max] | 2.938 in |
| Bore Length | 10.52 in |
| Input Style | Solid Shaft |
| Type | Flange Mount |
| Weight | 197.0 LB |
| EAN or UPC | 782477848667 |

