- Cast Iron Housing Material
- 9.63 in Bore Length
- Single Stage Reduction Type
| Sheave Dia. [Min] | 6.5 in |
| Bore Dia. [Max] | 3.438 in |
| Ratio | 5:1 |
| AGMA Unit Size | 307 |
| Nominal Ratio | 5 |
| Type | Flange Mount |
| Input Style | Solid Shaft |
| Output Style | Hollow Bore |
| Bore Length | 9.63 in |
| Depth | 14.32 in |
| Component Type | Gearbox |
| Input Shaft Diameter | 2.188 in |
| Input Speed [Max] | 2268 rpm |
| Bushing Required | No |
| Actual Ratio | 5.67 |
| Screw Conveyor Compatible | No |
| Seal Type | Double-Lip Contact |
| Housing Material | Cast Iron |
| Reduction Type | Single Stage |
| Weight | 251.0 LB |
| EAN or UPC | 782477849039 |

