- Cast Iron Housing Material
- 9.63 in Bore Length
- Double Stage Reduction Type
| Housing Material | Cast Iron |
| Input Style | Solid Shaft |
| Sheave Dia. [Min] | 7 in |
| Seal Type | Double-Lip Contact |
| Reduction Type | Double Stage |
| Screw Conveyor Compatible | No |
| Ratio | 9:1 |
| Input Speed [Max] | 1840 rpm |
| Input Shaft Diameter | 2.188 in |
| Nominal Ratio | 9 |
| Component Type | Gearbox |
| Output Style | Hollow Bore |
| Bushing Required | No |
| AGMA Unit Size | 307 |
| Depth | 14.03 in |
| Actual Ratio | 9.2 |
| Bore Length | 9.63 in |
| Bore Dia. [Max] | 3.438 in |
| Weight | 285.0 LB |
| EAN or UPC | 782477848995 |

