- Cast Iron Housing Material
- 9.63 in Bore Length
- Double Stage Reduction Type
| Seal Type | Double-Lip Contact |
| Bore Length | 9.63 in |
| Bushing Required | No |
| Ratio | 25:1 |
| Nominal Ratio | 25 |
| Input Speed [Max] | 2010 rpm |
| Screw Conveyor Compatible | No |
| Reduction Type | Double Stage |
| Input Shaft Diameter | 2.188 in |
| Output Style | Hollow Bore |
| Depth | 14.3 in |
| AGMA Unit Size | 307 |
| Bore Dia. [Max] | 3.438 in |
| Housing Material | Cast Iron |
| Input Style | Solid Shaft |
| Type | Flange Mount |
| Actual Ratio | 25.13 |
| Component Type | Gearbox |
| Sheave Dia. [Min] | 6.2 in |
| Weight | 285.0 LB |
| EAN or UPC | 782477849077 |

