Skip to content Skip to navigation menu
3.438 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer

TXT625ET

3.438 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer
Item #120189391
  • 307 AGMA Unit Size
  • Cast Iron Housing Material
  • Double Stage Reduction
3.438 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 307 AGMA Unit Size
  • Cast Iron Housing Material
  • Double Stage Reduction
Actual Ratio 25.13
Input Style Solid Shaft
Input Shaft Diameter 2.188 in
Output Style Hollow Bore
Reduction Type Double Stage
Input Speed [Max] 2010 rpm
Component Type Gearbox
Depth 15.26 in
Screw Conveyor Compatible No
Nominal Ratio 25
Ratio 25:1
Bushing Required Yes
Housing Material Cast Iron
Bore Dia. [Max] 3.438 in
Bore Length 11.53 in
Sheave Dia. [Min] 6.2 in
AGMA Unit Size 307
Seal Type Double-Lip Contact
Weight 301.0 LB
EAN or UPC 782477848919
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison