- Cast Iron Housing Material
- 10.78 in Bore Length
- Double Stage Reduction Type
| Reduction Type | Double Stage |
| Housing Material | Cast Iron |
| Bushing Required | No |
| Seal Type | Double-Lip Contact |
| Input Shaft Diameter | 2.438 in |
| Component Type | Gearbox |
| Bore Length | 10.78 in |
| Bore Dia. [Max] | 3.938 in |
| Output Style | Hollow Bore |
| AGMA Unit Size | 315 |
| Actual Ratio | 15.23 |
| Type | Flange Mount |
| Input Speed [Max] | 1827 rpm |
| Nominal Ratio | 15 |
| Ratio | 15:1 |
| Depth | 15.57 in |
| Input Style | Solid Shaft |
| Screw Conveyor Compatible | No |
| Sheave Dia. [Min] | 6.2 in |
| Weight | 462.0 LB |
| EAN or UPC | 782477849268 |

