- Cast Iron Housing Material
- 10.78 in Bore Length
- Double Stage Reduction Type
| Bushing Required | No |
| Reduction Type | Double Stage |
| Input Speed [Max] | 1844 rpm |
| Actual Ratio | 24.59 |
| AGMA Unit Size | 315 |
| Bore Length | 10.78 in |
| Sheave Dia. [Min] | 6.2 in |
| Nominal Ratio | 25 |
| Ratio | 25:1 |
| Input Style | Solid Shaft |
| Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Shaft Diameter | 2.438 in |
| Depth | 15.57 in |
| Bore Dia. [Max] | 3.938 in |
| Output Style | Hollow Bore |
| Screw Conveyor Compatible | No |
| Seal Type | Double-Lip Contact |
| Weight | 495.6 LB |
| EAN or UPC | 782477849176 |

