- Size 800 Torque Arm Shaft Mounted Speed Reducer
- 15:1 Ratio
- Taper Bushed
| Drive Type | Torque Arm |
| Input Shaft | 2 7/16 in |
| Installed Options | N/A |
| AGMA Unit Size | 407 |
| Box Width | 8 3/8 in |
| Output Bushing Bore Range [Min] | 2.9375 in |
| Mfr. Unit Size | TXT8 |
| Ratio | 15:1 |
| Output (Shaft or Bore) Size | N/A |
| Box Length | 20 1/4 in |
| Box Height | 28 1/4 in |
| Output Style | Taper Bushed |
| Output Bushing Bore Range [Max] | 4.4375 in |
| Weight | 659.0 LB |
| EAN or UPC | 782475213764 |

