- Cast Iron Housing Material
- 11.38 in Bore Length
- Double Stage Reduction Type
| Sheave Dia. [Min] | 6.2 in |
| Bore Dia. [Max] | 4.438 in |
| Seal Type | Double-Lip Contact |
| Depth | 16.95 in |
| Bore Length | 11.38 in |
| Input Shaft Diameter | 2.438 in |
| Screw Conveyor Compatible | No |
| Nominal Ratio | 25 |
| Actual Ratio | 24.62 |
| Bushing Required | No |
| Component Type | Gearbox |
| Input Style | Solid Shaft |
| Input Speed [Max] | 1847 rpm |
| AGMA Unit Size | 407 |
| Output Style | Hollow Bore |
| Reduction Type | Double Stage |
| Ratio | 25:1 |
| Housing Material | Cast Iron |
| Weight | 655.0 LB |
| EAN or UPC | 782477849350 |

