- 407 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Reduction Type | Double Stage |
| Actual Ratio | 24.62 |
| Bore Dia. [Max] | 4.438 in |
| Output Style | Hollow Bore |
| Sheave Dia. [Min] | 6.2 in |
| Screw Conveyor Compatible | No |
| Seal Type | Double-Lip Contact |
| Input Style | Solid Shaft |
| Input Speed [Max] | 1847 rpm |
| Input Shaft Diameter | 2.438 in |
| Bushing Required | Yes |
| AGMA Unit Size | 407 |
| Ratio | 25:1 |
| Depth | 18.31 in |
| Housing Material | Cast Iron |
| Component Type | Gearbox |
| Nominal Ratio | 25 |
| Bore Length | 14.03 in |
| Weight | 668.0 LB |
| EAN or UPC | 782477849336 |

