- Cast Iron Housing Material
- 14.12 in Bore Length
- Double Stage Reduction Type
| Bore Dia. [Max] | 4.938 in |
| AGMA Unit Size | 415 |
| Type | Flange Mount |
| Input Shaft Diameter | 2.438 in |
| Input Style | Solid Shaft |
| Bore Length | 14.12 in |
| Sheave Dia. [Min] | 8 in |
| Seal Type | Double-Lip Contact |
| Bushing Required | Yes |
| Ratio | 26:1 |
| Output Style | Hollow Bore |
| Housing Material | Cast Iron |
| Actual Ratio | 25.66 |
| Component Type | Gearbox |
| Nominal Ratio | 26 |
| Depth | 20.74 in |
| Screw Conveyor Compatible | No |
| Reduction Type | Double Stage |
| Input Speed [Max] | 1925 rpm |
| Weight | 760.0 LB |
| EAN or UPC | 782477849480 |

