Skip to content Skip to navigation menu
4.938 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer

TXT926ET

4.938 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer
Item #120189417
  • 415 AGMA Unit Size
  • Cast Iron Housing Material
  • Double Stage Reduction
4.938 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 415 AGMA Unit Size
  • Cast Iron Housing Material
  • Double Stage Reduction
AGMA Unit Size 415
Input Shaft Diameter 2.438 in
Bore Dia. [Max] 4.938 in
Housing Material Cast Iron
Nominal Ratio 26
Input Style Solid Shaft
Input Speed [Max] 1925 rpm
Reduction Type Double Stage
Actual Ratio 25.66
Component Type Gearbox
Bushing Required Yes
Output Style Hollow Bore
Depth 20.74 in
Seal Type Double-Lip Contact
Screw Conveyor Compatible No
Bore Length 14.12 in
Ratio 26:1
Sheave Dia. [Min] 8 in
Weight 780.0 LB
EAN or UPC 782477849435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison