- Size 900 Torque Arm Shaft Mounted Speed Reducer
- 26:1 Ratio
- Taper Bushed
| Input Shaft | 2 7/16 in |
| Installed Options | N/A |
| Output Bushing Bore Range [Max] | 4.9375 in |
| Drive Type | Torque Arm |
| Output (Shaft or Bore) Size | N/A |
| Box Height | 31 11/16 in |
| Box Length | 22 5/8 in |
| Output Bushing Bore Range [Min] | 3.4375 in |
| Ratio | 26:1 |
| Box Width | 8 1/8 in |
| Mfr. Unit Size | TXT9 |
| AGMA Unit Size | 415 |
| Output Style | Taper Bushed |
| Weight | 780.0 LB |
| EAN or UPC | 782475206674 |

