- 2.63 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Horsepower Output | 1.58 hp |
| Shaft Length Output | 2.67 in |
| Input Style | Quill |
| Center Distance | 2.625 in |
| Seal Type | Single-Lip Contact |
| Horsepower Input | 2 hp |
| Suitable For Washdown | No |
| Overhung Load | 1610 lbf |
| Motor Compatibility | NEMA Motor |
| Center to End of Shaft | 5.63 in |
| Base to Output Center Height | 3.66 in |
| Output Shaft Diameter | 1 in |
| Thermal Horsepower Rating | 2.79 hp |
| Nominal Ratio | 30 |
| Component Type | Gearbox |
| Mounting Bolt Pattern Width | 5.25 in |
| Rated Torque Output | 1705 lbf |
| Lubrication | PAG, Standard Temperature |
| Paint Type | White Epoxy |
| Frame Size | 56C |
| Output Style | Right |
| Mounting Bolt Pattern Length | 8 in |
| Housing Material | Cast Iron |
| Weight | 52.0 LB |
| EAN or UPC | 782476236830 |

