- Hub
| Bore Range [Min] | 4 in |
| Bore Range [Max] | 8.5 in |
| Length Through Bore | 9 in |
| Pilot Diameter | 15.5 in |
| Bushing Series | W |
| Weight | 300.0 LB |
| EAN or UPC | 782475899364 |
| Bore Range [Min] | 4 in |
| Bore Range [Max] | 8.5 in |
| Length Through Bore | 9 in |
| Pilot Diameter | 15.5 in |
| Bushing Series | W |
| Weight | 300.0 LB |
| EAN or UPC | 782475899364 |