- W Bushing
- Reborable
| Flange Thickness | 2 in |
| Bolt Circle Dia. | 12 3/4 in |
| Bushing Series | W |
| Capscrew Size | 1 1/8 x 11 1/2 |
| Bore Range [Max] | 8.5 in |
| Length Through Bore | 11.38 in |
| Bore Range [Min] | 4 in |
| Torque Capacity | 375000 lb/in |
| Wrench Torque | 7200 lbf |
| Weight | 252.5 LB |
| EAN or UPC | 782475099818 |

