- W Series QD Bushing
- 7.5 in Bore Size
- 12.75 in Bolt Circle
| Length Through Bore | 11.375 in |
| Overall Length | 11.375 in |
| E (Knuckle Width) | 9.375 in |
| Bore Size | 7.500 in - 7 1/2 in |
| Wrench Torque | 600 lbf |
| Torque Capacity | 375000 lb/in |
| Flange Thickness | 2 in |
| Capscrew Size | 1 1/8 x 11 1/2 |
| Bolt Circle Dia. | 12 3/4 in |
| Material | Ductile Iron |
| Cap Screws | 4 |
| Bore Range [Max] | 7.5 in |
| Bushing Series | W |
| Bolt Circle Diameter | 12.75 in |
| Bore Range [Min] | 4 in |
| Inch/Metric | Inch |
| Keyway Size | 1 3/4 x 3/4 |
| Large Diameter | 10.437 in |
| Weight | 175.8 LB |
| EAN or UPC | 782475882014 |

