- Weld-On Hub for Bushing 4040
description
- Type W/WA:. Rugged, full length size for single-hub heavy-duty applications
- Type K:. More compact design, especially useful for two-hub construction such as conveyor pulleys
- Type S:. Originally designed for use in smaller sprockets using up to Taper-Lock size 3535 bushings. suitable for many other lighter-duty applications.
- Type F:. Features a larger flange diameter that can be welded into standard steel tubing to fabricate conveyor pulleys or process rolls.
applications
- Fan rotors
- Pulleys
- Plate sprockets
- Impellers
- Agitators
features
- Made of 1015 - 1025 steel
- Drilled, tapped, and taper bored to receive Taper-Lock bushings
| Length Through Bore | 4 in |
| Pilot Diameter | 7.25 in |
| Bushing Series | 4040 |
| Bore Range [Max] | 4.4375 in |
| Bore Range [Min] | 1.4375 in |
| Weight | 21.05 LB |
| EAN or UPC | 782475136940 |

