- Hub
| Length Through Bore | 3.33 in |
| Pilot Diameter | 14.875 in |
| Bushing Series | W |
| Bore Range [Min] | 4 in |
| Bore Range [Max] | 8.5 in |
| Weight | 85.0 LB |
| EAN or UPC | 782475641710 |
| Length Through Bore | 3.33 in |
| Pilot Diameter | 14.875 in |
| Bushing Series | W |
| Bore Range [Min] | 4 in |
| Bore Range [Max] | 8.5 in |
| Weight | 85.0 LB |
| EAN or UPC | 782475641710 |