- Side Mounted Take-Up Frame
- 1 1/2" Travel
- 7 1/2" L x 6 9/16" W x 1 3/4" H
applications
- Belt and chain conveyors
| Base Width | 6 9/16 in |
| Bolt Hole Spacing - Length | 5 3/8 in |
| Frame Length | 7 1/2 in |
| Bolt Hole Spacing - Width | 5.5625 in |
| Flange Thickness | 3/16 in |
| Overall Height | 1.75 in |
| Travel | 1 1/2 in |
| Weight | 4.87 LB |
| EAN or UPC | 782475417841 |

