- Side Mounted Take-Up Frame
- 12" Travel
- 18 1/8" L x 7 1/16" W x 1 3/4" H
applications
- Belt and chain conveyors
| Bolt Hole Spacing - Width | 6.0625 in |
| Base Width | 7 1/16 in |
| Flange Thickness | 3/16 in |
| Frame Length | 18 1/8 in |
| Overall Height | 1.75 in |
| Bolt Hole Spacing - Length | 7 23/32 in |
| Travel | 12 in |
| Weight | 11.45 LB |
| EAN or UPC | 782475418671 |

