- Side Mounted Take-Up Frame
- 18" Travel
- 24 1/8" L x 7 1/16" W x 2" H
applications
- Belt and chain conveyors
| Flange Thickness | 0.1875 in |
| Overall Height | 2 in |
| Base Width | 7 1/16 in |
| Bolt Hole Spacing - Width | 6.0625 in |
| Frame Length | 24 1/8 in |
| Bolt Hole Spacing - Length | 10 23/32 in |
| Travel | 18 in |
| Weight | 10.0 LB |
| EAN or UPC | 782475583799 |

