- Side Mounted Take-Up Frame
- 9" Travel
- 15 1/8" L x 7 1/16" W x 2" H
applications
- Belt and chain conveyors
| Travel | 9 in |
| Frame Length | 15 1/8 in |
| Base Width | 7 1/16 in |
| Bolt Hole Spacing - Length | 6 7/32 in |
| Overall Height | 2 in |
| Bolt Hole Spacing - Width | 6.0625 in |
| Flange Thickness | 0.1875 in |
| Weight | 10.05 LB |
| EAN or UPC | 782475583898 |

