- Side Mounted Take-Up Frame
- 12" Travel
- 19 3/4" L x 8 13/16" W x 2 1/4" H
applications
- Belt and chain conveyors
| Travel | 12 in |
| Frame Length | 19 3/4 in |
| Flange Thickness | 0.1875 in |
| Base Width | 8 13/16 in |
| Bolt Hole Spacing - Width | 7.3125 in |
| Overall Height | 2.25 in |
| Bolt Hole Spacing - Length | 8 3/4 in |
| Weight | 16.95 LB |
| EAN or UPC | 782475418282 |

