- Side Mounted Take-Up Frame
- 18" Travel
- 25 3/4" L x 8 13/16" W x 2 1/4" H
applications
- Belt and chain conveyors
| Base Width | 8 13/16 in |
| Flange Thickness | 0.1875 in |
| Travel | 18 in |
| Bolt Hole Spacing - Length | 11 3/4 in |
| Frame Length | 25 3/4 in |
| Overall Height | 2.25 in |
| Bolt Hole Spacing - Width | 7.3125 in |
| Weight | 20.78 LB |
| EAN or UPC | 782475583713 |

