- Side Mounted Take-Up Frame
- 18" Travel
- 29 7/8" L x 12" W x 3" H
applications
- Belt and chain conveyors
| Frame Length | 29 7/8 in |
| Bolt Hole Spacing - Length | 13 1/4 in |
| Travel | 18 in |
| Base Width | 12 in |
| Overall Height | 3 in |
| Flange Thickness | 1/4 in |
| Bolt Hole Spacing - Width | 10.25 in |
| Weight | 51.69 LB |
| EAN or UPC | 782475418466 |

