- Side Mounted Take-Up Frame
- 24" Travel
- 35 7/8" L x 12" W x 3" H
applications
- Belt and chain conveyors
| Travel | 24 in |
| Frame Length | 35 7/8 in |
| Bolt Hole Spacing - Width | 10.25 in |
| Base Width | 12 in |
| Flange Thickness | 1/4 in |
| Bolt Hole Spacing - Length | 16 1/4 in |
| Overall Height | 3 in |
| Weight | 60.5 LB |
| EAN or UPC | 782475583607 |

