- Dodge
- 27 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Inch/Metric | Metric |
| Overall Width | 69.9 mm |
| Shaft Dia. | 75 mm |
| Lubrication | Self-Lubricating |
| Locking Device | No Locking Device |
| Screw Diameter | 1 9/16 in |
| Housing Material | Cast Iron |
| Seal Type | Unsealed |
| Slot Width | 27 mm |
| Shank Height | 111.1 mm |
| Slot Length | 120.7 mm |
| Between Frame Width | 150.8 mm |
| Take-Up Types | Wide Slot |
| Type | Sleeve Bearing |
| Bearing Design | Non-Expansion |
| Overall Length | 231.8 mm |
| Overall Height | 169.9 mm |
| Housing Width | 69.1 mm |
| Weight | 13.0 LB |
| EAN or UPC | 782475840908 |

