| Take-Up Types | Wide Slot |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Housing Material | Polymer |
| Weight | 0.83 LB |
| EAN or UPC | 782475986514 |
| Take-Up Types | Wide Slot |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Housing Material | Polymer |
| Weight | 0.83 LB |
| EAN or UPC | 782475986514 |