Skip to content Skip to navigation menu
Tapered Roller Take-Up Unit

WSTUE215R

Tapered Roller Take-Up Unit
Item #100738820
  • Dodge
  • 1 13/16" Slot Width
  • Cast Iron Housing Material
Tapered Roller Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dodge
  • 1 13/16" Slot Width
  • Cast Iron Housing Material

applications

  • Belt and chain conveyors
Lubrication Relubricatable
Take-Up Types Wide Slot
Overall Height 6.75 in
Bearing Design Non-Expansion
Housing Width 3 in
Inch/Metric Inch
Locking Device Setscrew Locking Collar
Overall Length 9.125 in
Slot Width 1.8125 in
Slot Length 4 3/4 in
Screw Diameter 1 1/2 in
Overall Width 4 1/2 in
Type Tapered Roller Bearing
Length Through Bore 4.5 in
Housing Material Cast Iron
Seal Type Contact Seals
Shaft Dia. 2.9375 in
Shank Height 4 7/8 in
Between Frame Width 5 15/16 in
Weight 28.84 LB
EAN or UPC 782475696987
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison