- Dodge
- 1 1/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Type | Sleeve Bearing |
| Shaft Dia. | 2.1875 in |
| Overall Width | 2 1/2 in |
| Overall Height | 5.875 in |
| Lubrication | Self-Lubricating |
| Screw Diameter | 1 3/8 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Slot Width | 1.0625 in |
| Seal Type | Unsealed |
| Overall Length | 6.6875 in |
| Take-Up Types | Wide Slot |
| Housing Width | 2 1/2 in |
| Shank Height | 4 in |
| Locking Device | No Locking Device |
| Between Frame Width | 5 1/8 in |
| Slot Length | 3 3/4 in |
| Weight | 9.8 LB |
| EAN or UPC | 782475017683 |

