Skip to content Skip to navigation menu
Ball Bearing Take-Up Unit

WSTUSC200

Ball Bearing Take-Up Unit
Item #100939416
  • Dodge
  • 11/16" Slot Width
  • Cast Iron Housing Material
Ball Bearing Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dodge
  • 11/16" Slot Width
  • Cast Iron Housing Material

applications

  • Air handling
  • Unit handling
  • Food and beverage
  • Forest products
  • Paper
  • Automotive chemical
  • Packaging and processing

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
Overall Length 5.8125 in
Shaft Dia. 2 in
Housing Width 1 15/16 in
Seal Type Contact Seals
Length Through Bore 1.75 in
Lubrication Relubricatable
Type Ball Bearing
Bearing Design Non-Expansion
Take-Up Types Wide Slot
Screw Diameter 1 in
Inch/Metric Inch
Shank Slot Height 1 15/16 in
Overall Height 4.75 in
Locking Device Setscrew Locking Collar
Slot Width 0.6875 in
Shank Slot Length 3/4 in
Overall Width 1 15/16 in
Take-Up Frame No. WS400
Housing Material Cast Iron
Between Frame Width 4 in
Slot Length 3 3/8 in
Shank Height 3 1/4 in
Shank End to Center of Shaft 3 9/16 in
Weight 5.39 LB
EAN or UPC 782475115686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison