- Dodge
- 17/32" Slot Width
- Polymer Housing Material
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Conforms to FDA/USDA specifications
| Shank Height | 2 27/64 in |
| Overall Length | 4.9375 in |
| Shank End to Center of Shaft | 3 1/8 in |
| Screw Diameter | 3/4 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1 5/8 in |
| Housing Width | 1 5/8 in |
| Housing Material | Polymer |
| Lubrication | Relubricatable |
| Slot Length | 2 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Between Frame Width | 3 1/2 in |
| Type | Ball Bearing |
| Take-Up Types | Wide Slot |
| Overall Height | 4.25 in |
| Inch/Metric | Inch Bore |
| Length Through Bore | 1.53125 in |
| Seal Type | Contact Seals |
| Shank Slot Height | 1 3/8 in |
| Slot Width | 0.53125 in |
| Shank Slot Length | 5/8 in |
| Take-Up Frame No. | WS309 |
| Shaft Dia. | 1.25 in |
| Weight | 1.69 LB |
| EAN or UPC | 782475984824 |

