- Hub
| Pilot Diameter | 21.5 in |
| Bore Range [Min] | 7 in |
| Bushing Series | Z |
| Length Through Bore | 4.88 in |
| Bore Range [Max] | 12 in |
| Weight | 236.0 LB |
| EAN or UPC | 782475642236 |
| Pilot Diameter | 21.5 in |
| Bore Range [Min] | 7 in |
| Bushing Series | Z |
| Length Through Bore | 4.88 in |
| Bore Range [Max] | 12 in |
| Weight | 236.0 LB |
| EAN or UPC | 782475642236 |