- Indicator
| Diameter | 1.98 in, 50.2 mm |
| Length | 2.76 in, 70.2 mm |
| Type | Graduated |
| Thread Size | 1/8-27 NPT |
| Restriction | 22.46 inH2O, 570.5 mmH2O |
| Weight | 1.0 LB |
| EAN or UPC | 7423309900636 |
| Diameter | 1.98 in, 50.2 mm |
| Length | 2.76 in, 70.2 mm |
| Type | Graduated |
| Thread Size | 1/8-27 NPT |
| Restriction | 22.46 inH2O, 570.5 mmH2O |
| Weight | 1.0 LB |
| EAN or UPC | 7423309900636 |