- Filter Minder
| Style | Normally Open |
| Type | Combination |
| Length | 3.12 in, 79.2 mm |
| Outlet Size | 1/8-27 NPT |
| Restriction | 10 inH2O, 254 mmH2O |
| Weight | 0.123 LB |
| EAN or UPC | 742330243299 |
| Style | Normally Open |
| Type | Combination |
| Length | 3.12 in, 79.2 mm |
| Outlet Size | 1/8-27 NPT |
| Restriction | 10 inH2O, 254 mmH2O |
| Weight | 0.123 LB |
| EAN or UPC | 742330243299 |