- Filter Minder
| Type | Combination |
| Diameter | 1.98 in, 50.3 mm |
| Thread Size | 1/8-27 NPT |
| Style | Normally Open |
| Length | 3.12 in, 79.2 mm |
| Restriction | 22.46 inH2O, 570.5 mmH2O |
| Weight | 0.1 LB |
| EAN or UPC | 7423309901794 |
| Type | Combination |
| Diameter | 1.98 in, 50.3 mm |
| Thread Size | 1/8-27 NPT |
| Style | Normally Open |
| Length | 3.12 in, 79.2 mm |
| Restriction | 22.46 inH2O, 570.5 mmH2O |
| Weight | 0.1 LB |
| EAN or UPC | 7423309901794 |