Skip to content Skip to navigation menu
Filter Minder Indicator

175501-00220

Filter Minder Indicator
Item #112896098
  • Indicator
Filter Minder Indicator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Indicator
Length 1.89 in, 48.1 mm
Type Single Position
Thread Size 1/8-27 NPT
Diameter 1.99 in, 50.5 mm
Restriction 22.46 inH2O, 570.5 mmH2O
Weight 0.1 LB
EAN or UPC 7423309901312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison