- Filter Minder
| Style | Normally Open |
| Type | Combination |
| Length | 2.33 in, 59.1 mm |
| Diameter | 1.98 in, 50.3 mm |
| Thread Size | 1/8-27 NPT |
| Restriction | 24.98 inH2O, 634.4 mmH2O |
| Weight | 0.1 LB |
| EAN or UPC | 7423309902234 |
| Style | Normally Open |
| Type | Combination |
| Length | 2.33 in, 59.1 mm |
| Diameter | 1.98 in, 50.3 mm |
| Thread Size | 1/8-27 NPT |
| Restriction | 24.98 inH2O, 634.4 mmH2O |
| Weight | 0.1 LB |
| EAN or UPC | 7423309902234 |