- Liquid Filter
- P-PP Polypropylene media
- 30"
- 10 micron
- Code 7
features
- Donaldson's P-PP 10 micron filter elements use a polypropylene (PP) depth media for a nominal efficiency at 10 microns
- Polypropylene media is often used for pre-filtration of process water, ingredient water and beverages
- Pleated polypropylene membrane
- Absolute efficiency at 0.2 micron
- Steam sterilizable up to 100 times
- Fixed pore structure allows for consistent particle removal, no migration of filter media and non-fiber releasing
- Broad chemical compatibility
- Meets the FDA requirements for food contact according to the CFR Title 21
| Element Type | Liquid Element |
| Height | 30 in |
| Micron Rating | 10 µm |
| Element Grade | 10 micron Nominal |
| Length | 3 in |
| Filter Type | Liquid |
| Filter Series | P-PP |
| Application | Liquid |
| Type | Liquid Filter Elements |
| Weight | 1.5 LB |

