- Liquid Filter
- PF-PES W Polyethersulfone Media
- 30"
- 0.2 micron
- Code 7
features
- Donaldson's PF-PES W liquid filter elements use a polyethersulfone (PES) membrane for absolute efficiency at 0.2 microns
- PES membranes are often used to filter process water, ingredient water and beverages
- Pleated polyethersulfone membrane
- Absolute efficiency at 0.2 micron
- Steam sterilizable up to 100 times
- Compatible with a broad range of chemicals and pH extremes
- Meets the FDA requirements for food contact according to the CFR Title 21
| Element Grade | 0.2 micron Absolute |
| Type | Liquid Filter Elements |
| Micron Rating | 0.2 µm |
| Application | Liquid |
| Height | 30 in |
| Element Type | Liquid Element |
| Filter Series | PF-PES |
| Length | 3 in |
| Filter Type | Liquid |
| Weight | 0.0 KG |

