- Steam Filter
- P-GS Sintered 316SS media
- 10"
- 5MIC
- UF Connection
features
- Donaldson's P-GS 5 micron culinary steam filter meets 3-A guidelines for the production of culinary steam under accepted practice T609-04
- Sintered 316SS media construction
- 50+% porosity level ensures high dirt holding capacity at low differential pressure and high flow rate
- Filter elements can be cleaned to prolong service life
- Meets the FDA requirements for food contact according to the CFR Title 21
| Application | Steam |
| Filter Type | Steam |
| Element Grade | Culinary Steam - 5 Micron |
| Element Type | Steam Element |
| Filter Series | P-GS |
| Type | Steam Filter Elements |
| Micron Rating | 5 µm |
| Length | 3 in |
| Height | 10 in |
| Weight | 2.2 LB |

