- DS Series Oil/Water Separator
- 212/177 Piston Compressor CFM (Mineral Oil/Synthetic Oil)
- 282/212 Screw Compressor CFM (Mineral Oil/Synthetic Oil)
description
- The DS series of Oil/Water separator utilizes gravity and activated carbon to separate oil/water mixtures and purify the condensate discharged from a compressor during its normal operation. Legislation dictates that this discharge has a residual oil content of 20 ppm or lower.
| Model | DS0265 |
| Screw Compressor CFM Capacity with Synthetic Oil | 212 |
| Screw Compressor CFM Capacity with Mineral Oil | 282 |
| Piston Compressor CFM Capacity with Mineral Oil | 212 |
| Depth | 18 in |
| Piston Compressor CFM Capacity with Synthetic Oil | 177 |
| Weight | 52.0 LB |

