- DS Series Oil/Water Separator
- 848/707 Piston Compressor CFM (Mineral Oil/Synthetic Oil)
- 1,131/848 Screw Compressor CFM (Mineral Oil/Synthetic Oil)
description
- The DS series of Oil/Water separator utilizes gravity and activated carbon to separate oil/water mixtures and purify the condensate discharged from a compressor during its normal operation. Legislation dictates that this discharge has a residual oil content of 20 ppm or lower.
| Piston Compressor CFM Capacity with Mineral Oil | 848 |
| Depth | 26 in |
| Model | DS1060 |
| Screw Compressor CFM Capacity with Synthetic Oil | 848 |
| Screw Compressor CFM Capacity with Mineral Oil | 1131 |
| Piston Compressor CFM Capacity with Synthetic Oil | 707 |
| Weight | 148.0 LB |

