- DS Series Oil/Water Separator
- 71/71 Piston Compressor CFM (Mineral Oil/Synthetic Oil)
- 71/71 Screw Compressor CFM (Mineral Oil/Synthetic Oil)
description
- The DS series of Oil/Water separator utilizes gravity and activated carbon to separate oil/water mixtures and purify the condensate discharged from a compressor during its normal operation. Legislation dictates that this discharge has a residual oil content of 20 ppm or lower.
| Piston Compressor CFM Capacity with Mineral Oil | 71 |
| Depth | 13 in |
| Piston Compressor CFM Capacity with Synthetic Oil | 71 |
| Model | DS0070 |
| Screw Compressor CFM Capacity with Mineral Oil | 71 |
| Screw Compressor CFM Capacity with Synthetic Oil | 71 |
| Weight | 19.0 LB |

